Beli shock watch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOCKWATCH Shock IndicatorDeskripsi:Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 24141504
- Adhesive Material: Acrylic
- Label Height (inch): 1-45/64
- Label Width (inch): 1-45/64
- Language: English
- Resettable: Not Resettable
- Shelf Life (year): 2
- Shock Indicator Type: Shockwatch Indicator
- Status When Shipped: Armable
- Temperature Range (°C): -10 to 90
- SunCo Sawit Minyak Goreng RefillDeskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- Kencana Metal Atap Gelombang Zinium AZ100 KR.3-760Deskripsi:Atap gelombang KR3 760- Daya tampung air hujan lebih besar- Sesuai untuk bangunan dengan bentangan lebar dan landai (sudut kecil).- Memiiki alur pengaman untuk mengatasi kebocoran.atribut:
- Coating Mass: AZ100
- Width Coll: 914
- Length (m): 3
- Effective Width (mm): 760
- Wave Height (mm): 30
- Ohmi Seiki Driver BitDeskripsi:-It is a double ball lock type which made it possible to share air screwdrivers and electric drivers (Some exceptions).
- DROP N TELL Shock IndicatorDeskripsi:Drop N Tell indicators are self-stick damage indicators that attach to shipping containers to provide clear visual indication if the shipment has been dropped or exposed to an impact force that exceeds a predetermined level. They come with warning labels that are also applied to the shipping container to give clear instructions for receiving the shipment if mishandling has occurred during transportation.atribut:
- Label Height (inch): 2
- Package Quantity: 25
- Shock Indicator Type: Drop N Tell
- UNSPSC: 24141504
- Country of Origin: USA (subject to change)
- Label Width (inch): 27/32
- Material: Plastic
- Kenko Stabilo Kriptoline Neonatribut:
- Size (cm): 13
- Penguin Tangki Air Blow (Toren)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Wall Thickness (mm): 3-4
- Strafco 1/2inch Dr. ExtensionDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Drive End (inch): 0.945
- 3M Tiltwatch Tilt IndicatorDeskripsi:It is a sensor that detects whether or not the package is being transported correctly as indicated. When the package being transported is tilted or overturned more than necessary, the silver display part turns red and the package was not transported as indicated. It will not malfunction if it is vibrated within the normal range or shocked on the road. Also, there is no malfunction at the takeoff angle of the airplane.atribut:
- TRUSCO Number: 104-3653
- SunCo Sawit Minyak Goreng BotolDeskripsi:Sunco Botol 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Botol
- Amprobe Test LeadsDeskripsi:The Amprobe DL243D Essential Test Lead Kit includes 48″ long silicone lead wires, probe clips, spaced lugs and a fold out carrying case.
- Non Brand Stainless Steel Pipe Seamlessatribut:
- Length (mm): 6000
- Material: Stainless Steel (316L)
- Size (inch): 10
- TRUSCO Square-Type Precision Levelatribut:
- LxWxThickness (mm): 150x150x40
- Sensitivity (mm): 0.02
- Angle made by bottom and top: 0.5 scale
- Flatness of the bottom surface, side surface and top surface: 0.003mm
- Non Brand Plastic Rope (Tali Tambang Plastik)atribut:
- Color: Random Color
- Rope Diameter (mm): 2
- Length (m): 100
- Material: Plastic Rope
- Non Brand Styrofoam Sheetatribut:
- Dimensions (mm): 1000x1500x50
- Sherlock Paku Beton PutihDeskripsi:PAKU BETON GALVANIZED SHERLOCK- kekerasan 48 - 52 HRC- menembus beton dinding dengan mudah- tidak mudah bengkokMaterial : steel hardened 52 HRCatribut:
- Material: Steel Hardened 52 HRC
- Kenmaster Paku BetonDeskripsi:Paku Beton Putih dari Kenmaster ini memiliki variasi ukuran Inch. Paku beton ini biasa familiar digunakan oleh semua kontraktor konstruksi
Daftar Harga shock watch Terbaru March 2026
| SHOCKWATCH Shock Indicator | Rp3.699.900 |
| SunCo Sawit Minyak Goreng Refill | Rp11.900 |
| Kencana Metal Atap Gelombang Zinium AZ100 KR.3-760 | Rp1.799.900 |
| Ohmi Seiki Driver Bit | Rp849.900 |
| DROP N TELL Shock Indicator | Rp3.499.900 |
| Kenko Stabilo Kriptoline Neon | Rp4.900 |
| Penguin Tangki Air Blow (Toren) | Rp1.399.900 |
| Strafco 1/2inch Dr. Extension | Rp259.900 |
| 3M Tiltwatch Tilt Indicator | Rp77.900 |
| SunCo Sawit Minyak Goreng Botol | Rp30.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P102114520-2.jpg)








/0mP103950022-2.jpg)